Shop All Refrigerators
Summit
24" Wide Break Room Refrigerator-Freezer
Mfr # BKRF661
Zoro # G3961779
product price: $1,530.99
/ea
Free Shipping & Returns
$1,530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # BKRF661
- Zoro # G3961779
- UPC # 761101061351
- Country of Origin Serbia
- Category Refrigerators
Description
Counter height break room refrigerator-freezer in white with NIST calibrated thermometer and alarm
SUMMIT's selection of break room refrigeration features a variety of units for convenient and reliable storage in hospitals, clinics, and other facilities.
The BKRF661 is a counter height refrigerator-freezer made in Europe and sized with a 24" footprint. It features a white exterior finish and stainless steel handle, with a user-reversible door swing for added flexibility. A factory-installed NIST calibrated thermometer is located in the kickplate to provide a continuous display of the current and high/low temperatures of the refrigerator compartment to the nearest tenth of a degree. Temperature can be viewed in Celsius or Fahrenheit for added convenience. The device also includes an audible alarm to warn of major temperature fluctuations.
Inside, the BKRF661 features a dual evaporator to allow separated cooling of the fresh and frozen food sections. The refrigerated compartment utilizes low maintenance automatic defrost, while the interior freezer compartment is manual defrost to achieve lower storage temperatures ideal for frozen food. Additional features include adjustable glass shelves, a crisper drawer, door racks for condiments and tall bottles, and an automatic interior light.
The BKRF661 is designed for freestanding use. For a built-in version, see the BKRF661BI. Additional styles and ADA compliant sizes are available.
Note: Model prefix "BKRF" is a marketing designation. Actual unit will carry Summit model number CT661.
High/low temperature alarm warns of fluctuations outside the specified temperature range
Includes a factory-installed NIST calibrated thermometer to provide a continuous temperature display
Over 5 cu.ft. of storage capacity in a perfectly sized 24" footprint
Improved temperature performance with our unique dual evaporator cooling
Made in Europe
Product Dimensions & Specifications:
Height of Cabinet: 32.63" (83 cm)
Width: 23.63" (60 cm)
Depth: 23.0" (58 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.1 cu.ft. (144 L)
US Electrical Saftey: UL
Amps: 1.2
Voltage Frequency: 115 V AC/60 Hz
SUMMIT's selection of break room refrigeration features a variety of units for convenient and reliable storage in hospitals, clinics, and other facilities.
The BKRF661 is a counter height refrigerator-freezer made in Europe and sized with a 24" footprint. It features a white exterior finish and stainless steel handle, with a user-reversible door swing for added flexibility. A factory-installed NIST calibrated thermometer is located in the kickplate to provide a continuous display of the current and high/low temperatures of the refrigerator compartment to the nearest tenth of a degree. Temperature can be viewed in Celsius or Fahrenheit for added convenience. The device also includes an audible alarm to warn of major temperature fluctuations.
Inside, the BKRF661 features a dual evaporator to allow separated cooling of the fresh and frozen food sections. The refrigerated compartment utilizes low maintenance automatic defrost, while the interior freezer compartment is manual defrost to achieve lower storage temperatures ideal for frozen food. Additional features include adjustable glass shelves, a crisper drawer, door racks for condiments and tall bottles, and an automatic interior light.
The BKRF661 is designed for freestanding use. For a built-in version, see the BKRF661BI. Additional styles and ADA compliant sizes are available.
Note: Model prefix "BKRF" is a marketing designation. Actual unit will carry Summit model number CT661.
High/low temperature alarm warns of fluctuations outside the specified temperature range
Includes a factory-installed NIST calibrated thermometer to provide a continuous temperature display
Over 5 cu.ft. of storage capacity in a perfectly sized 24" footprint
Improved temperature performance with our unique dual evaporator cooling
Made in Europe
Product Dimensions & Specifications:
Height of Cabinet: 32.63" (83 cm)
Width: 23.63" (60 cm)
Depth: 23.0" (58 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.1 cu.ft. (144 L)
US Electrical Saftey: UL
Amps: 1.2
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Ranco Rocket Hard Start Kit, 1/2 to 5 hp (RSO810)
- BIGELOW Steep Tea, Lemon Ginger, 1.6 oz Tea Bag, PK20 (RCB17704)
- DEXTER RUSSELL Pizza Cutter 4 In (18023)
- GARLAND Gas Valve Hi-Lo 1/4 Mpt X 7/16 Cc (G01410-1)
- SUMMIT Compact Minibar (MB27G)
- SUMMIT Compact Beverage Center (SCR314L)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- SUMMIT Compact All-Refrigerator (FF31L7)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- SUMMIT APPLIANCE. Accucold Pharma-Vac Performance Series Upright Vaccine Refrigerator, 8 Cu.Ft., Glass Door (ARG8PV)
- Summit Refrigerators