Shop All Refrigerators
Summit
24" Wide Beverage Center
Mfr # SCR1156
Zoro # G3968094
product price: $3,413.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,413.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # SCR1156
- Zoro # G3968094
- UPC # 761101004068
- Country of Origin China
- Category Refrigerators
Description
Commercial beverage merchandiser designed for the display and refrigeration of beverages and sealed food, with 11 cu.ft. capacity, SS interior, self-closing door, and a digital thermostat
SUMMIT's commercially approved beverage merchandisers are designed for durable service, convenient use, and attractive presentation.
SUMMIT SCR1156 offers 11 cu.ft. of storage space in a slim width just under 24". Bottles and cans be stored on heavy duty cantilevered shelves, easily adjustable to accommodate a variety of sizes. The interior is fully constructed from stainless steel for easy cleanability and long-lasting durability. LED lighting offers full illumination of stored products and a digital thermostat ensures easy and intuitive temperature management. The readout can be viewed in Celsius or Fahrenheit.
The automatic defrost SCR1156 features a tempered heat-safe glass door trimmed in stainless steel, with a pro style handle to complete the look and a black cabinet. The door includes a keyed lock and self-closing mechanism to prevent accidents from overexposing items to ambient temperatures, a key feature for busy commercial settings. It is an ENERGY STAR certified commercial refrigerator and is ETL-S listed to NSF-7 standards for commercial use.
Commercially listed to NSF-7 standards for use in foodservice establishments
ENERGY STAR certified commercial refrigerator
Full display all the way down to the floor
Self-closing door is ideal for busy commercial settings
Easy temperature management with a digital thermostat
Product Dimensions & Specifications:
Height of Cabinet: 58.38" (148 cm)
Width: 23.63" (60 cm)
Depth: 22.88" (58 cm)
Weight: 141.0 lbs. (64 kg)
Capacity: 11.0 cu.ft. (311 L)
US Electrical Saftey: ETL
Amps: 1.7
Voltage Frequency: 115 V AC/60 Hz
SUMMIT's commercially approved beverage merchandisers are designed for durable service, convenient use, and attractive presentation.
SUMMIT SCR1156 offers 11 cu.ft. of storage space in a slim width just under 24". Bottles and cans be stored on heavy duty cantilevered shelves, easily adjustable to accommodate a variety of sizes. The interior is fully constructed from stainless steel for easy cleanability and long-lasting durability. LED lighting offers full illumination of stored products and a digital thermostat ensures easy and intuitive temperature management. The readout can be viewed in Celsius or Fahrenheit.
The automatic defrost SCR1156 features a tempered heat-safe glass door trimmed in stainless steel, with a pro style handle to complete the look and a black cabinet. The door includes a keyed lock and self-closing mechanism to prevent accidents from overexposing items to ambient temperatures, a key feature for busy commercial settings. It is an ENERGY STAR certified commercial refrigerator and is ETL-S listed to NSF-7 standards for commercial use.
Commercially listed to NSF-7 standards for use in foodservice establishments
ENERGY STAR certified commercial refrigerator
Full display all the way down to the floor
Self-closing door is ideal for busy commercial settings
Easy temperature management with a digital thermostat
Product Dimensions & Specifications:
Height of Cabinet: 58.38" (148 cm)
Width: 23.63" (60 cm)
Depth: 22.88" (58 cm)
Weight: 141.0 lbs. (64 kg)
Capacity: 11.0 cu.ft. (311 L)
US Electrical Saftey: ETL
Amps: 1.7
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Plastic Party Cups16OzRed, PK50 (GJO11251)
- ALLPOINTS Station, Eye Wash , Eyesafe-X, Adj (1071137)
- DIZZY PIG Mad Max Turkey Roasty BBQ Rub 6.2 oz (DP-MMT-8)
- T&S BRASS PACKING SEAL, SPRAY VALVE & 5GF GLASS FILLER (001100-45)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- SUMMIT Compact Beverage Center (SCR314L)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- SUMMIT Compact Minibar (MB27G)
- AVANTI Avanti 3.1 cu. ft. Retro Compact Refrigerator, Red (RMRS31X5R-IS)
- Summit Refrigerators