Summit

23 Cu.Ft. Reach-In Refrigerator


product price: $4,867.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Summit
  • MFR # SCR23SSG
  • Zoro # G3965811
  • UPC #
    761101062396
  • Country of Origin Korea, Republic of
  • Category Refrigerators

Description

23 cu.ft. commercial reach-in refrigerator in complete stainless steel with glass door
Summit Commercial's line of reach-in refrigeration features durable construction built to NSF-7 commercial standards.
Made in South Korea, the SCR23SSG is a commercial all-refrigerator with a complete stainless steel cabinet and double pane tempered glass door for a full product display. The door is self-closing design to help protect stored contents in busy commercial settings where customers may not take the time to make sure the door is closed. It will remain open when pushed to 90o, making it easier to load and unload the unit. The sealed back design helps to simplify cleanup. This unit features a factory-installed lock located towards the top of the door for convenient security. We include a set of locking casters for optional installation.
The SCR23SSG features a large 23 cu.ft. interior constructed from stainless steel for easy cleanup and lasting durability. The cantilevered shelving system allows you to adjust the four vinyl-coated shelves to virtually any position, making it easy to accommodate any sized item. This unit is designed to fit common commercial baking trays. The LED lighting offers an energy efficient display when the door is opened. It utilizes adjustable cycle defrost operation to avoid temperature spikes, with a top-mounted forced air cooling system to ensure rapid temperature recovery.
To ensure optimum storage conditions, the SCR23SSG is equipped with a microprocessor temperature controller that makes it easy for staff to adjust the temperature. The large digital LED readout displays the current and high/low temperatures in Celsius or Fahrenheit. An audible and visual temperature alarm sounds if the unit rises or falls above a user-set rage. Additional alarms include a power failure alert, door open alarm, and a condenser cleaning reminder.
Designed with hydrocarbon refrigerant, the SCR23SSG provides an energy efficient solution to large capacity storage. It is ETL-S listed to NSF-7 commercial standards. For a matching solid door frost-free freezer, see the SCFF237.
Commercially listed to NSF standards
Stainless steel interior and exterior cabinet for true durability in high traffic commercial settings
Glass door provides a full display of stored products
Optimized forced air cooling for excellent temperature stability and uniformity with rapid recovery after door openings and product loading
Digital thermostat with exter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.