Summit

19" Wide Allergy-Free Refrigerator-Freezer Combination


product price: $2,091.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Stacked combination of the FFAR23L automatic defrost all-refrigerator with lock and the ENERGY STAR certified FF71ES refrigerator-freezer to create an allergy-sensitive zone and general purpose food and beverage storage
Summit offers innovative solutions to food storage with the AZRF7W, designed for safely and properly storing allergy-sensitive and general purpose foods.
Sized just under 19" wide, the AZRF7W combines the 4.8 cu.ft. FF71ES frost-free refrigerator-freezer with the FFAR23L 1.7 cu.ft. all-refrigerator into one slim footprint using the StackRack. This unit ships in one box and comes fully assembled for easy setup and user convenience.
Refrigerator-freezer FF71ES is ENERGY STAR certified for an energy efficient performance that also saves on utility bills. It features a textured white finish with reversible doors for added placement flexibility. Inside, the refrigerator and freezer compartments include door racks for easy storage. The fresh produce section also features a large crisper drawer, as well as two adjustable shelves for added storage options. The compact freezer includes one removable shelf for additional storage flexibility. The FF71ES comes with "General Freezer Storage Zone" and "General Storage Zone" decals affixed to easily identify each compartment.
Stacked on top of the FF71ES, all-refrigerator FFAR23L has a white exterior finish. The front door has a factory-installed keyed lock for convenient security. The sealed back helps to ensure easy cleanup. Inside, the FFAR23L has an internal fan to keep a more even temperature. An adjustable wire shelf accommodates different sized storage needs. The FFAR23L comes with an "Allergy-Free Storage Zone" decal affixed, as well as nine allergy-specific magnets to help users identify which foods should not be stored inside. The individual magnets feature warnings for shellfish, fish, gluten, wheat, soy, dairy, tree nut, peanuts, and eggs.
Both models include interior dial thermostats for easy temperature management that are also safe from unwanted adjustments. No-frost operation helps to assure minimal user maintenance, while interior lighting makes viewing of contents easier and more efficient. Each unit includes a pre-installed cord with plug.
With its slim-fitting design and user-friendly features, the AZRF7W is perfect for schools, daycare centers, offices, and similar environments in need of separate storage for allergy-sensitive users.
19" wide design ideal for s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.