Shop All Refrigerators
Summit
19" Wide Allergy-Free All-Refrigerator
Mfr # AZAR2W
Zoro # G3961788
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # AZAR2W
- Zoro # G3961788
- UPC # 761101076089
- Country of Origin China
- Category Refrigerators
Description
Compact 1.7 cu.ft. all-refrigerator in white designed to serve as an allergy-free storage zone, with automatic defrost, front lock, and a set of allergy warning magnets
Summit offers innovative solutions to cold storage with the AZAR2W, designed to safely refrigerate food and beverages for those with allergies and food sensitivities.
Sized just under 19" wide, the AZAR2W is a compact all-refrigerator with a white exterior finish. The front door includes a factory-installed lock for convenient security, with two keys included. We include a removable "Allergy-Free Storage Zone" decal for optional use, as well as nine allergy-specific magnets to help users identify which foods should not be stored inside. The individual magnets feature warnings for shellfish, fish, gluten, wheat, soy, dairy, tree nut, peanuts, and eggs. The sealed back helps to ensure easier cleanup and a hospital grade 'green dot' cord offers added safety in high traffic environments. This unit has a right hand door swing.
Inside, the AZAR2W utilizes automatic defrost operation for minimum user maintenance. An internal fan helps to keep a more even temperature throughout the 1.7 cu.ft. interior. A removable shelf is included to accommodate different sized storage needs. The dial thermostat is located inside, helping to prevent any accidental adjustments. This unit includes an interior LED light with an on/off rocker switch.
With its slim-fitting design and user-friendly features, the AZAR2W is perfect for schools, daycare centers, offices, and similar environments in need of separate storage for allergy-sensitive users.
Specially designed as an "allergy-free" refrigeration zone to help protect those with allergies and food sensitivities
Pack of 9 magnets included to designate which items should not be stored inside
Factory-installed lock provides security you can depend on
Automatic defrost for easy user maintenance
Perfectly sized for countertop use
Product Dimensions & Specifications:
Height of Cabinet: 20.25" (51 cm)
Width: 18.75" (48 cm)
Depth: 17.5" (44 cm)
Weight: 36.0 lbs. (16 kg)
Capacity: 1.7 cu.ft. (48 L)
US Electrical Saftey: ETL
Amps: 1
Voltage Frequency: 115 V AC/60 Hz
Summit offers innovative solutions to cold storage with the AZAR2W, designed to safely refrigerate food and beverages for those with allergies and food sensitivities.
Sized just under 19" wide, the AZAR2W is a compact all-refrigerator with a white exterior finish. The front door includes a factory-installed lock for convenient security, with two keys included. We include a removable "Allergy-Free Storage Zone" decal for optional use, as well as nine allergy-specific magnets to help users identify which foods should not be stored inside. The individual magnets feature warnings for shellfish, fish, gluten, wheat, soy, dairy, tree nut, peanuts, and eggs. The sealed back helps to ensure easier cleanup and a hospital grade 'green dot' cord offers added safety in high traffic environments. This unit has a right hand door swing.
Inside, the AZAR2W utilizes automatic defrost operation for minimum user maintenance. An internal fan helps to keep a more even temperature throughout the 1.7 cu.ft. interior. A removable shelf is included to accommodate different sized storage needs. The dial thermostat is located inside, helping to prevent any accidental adjustments. This unit includes an interior LED light with an on/off rocker switch.
With its slim-fitting design and user-friendly features, the AZAR2W is perfect for schools, daycare centers, offices, and similar environments in need of separate storage for allergy-sensitive users.
Specially designed as an "allergy-free" refrigeration zone to help protect those with allergies and food sensitivities
Pack of 9 magnets included to designate which items should not be stored inside
Factory-installed lock provides security you can depend on
Automatic defrost for easy user maintenance
Perfectly sized for countertop use
Product Dimensions & Specifications:
Height of Cabinet: 20.25" (51 cm)
Width: 18.75" (48 cm)
Depth: 17.5" (44 cm)
Weight: 36.0 lbs. (16 kg)
Capacity: 1.7 cu.ft. (48 L)
US Electrical Saftey: ETL
Amps: 1
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE RANGE Thermostat - Bj (4626900000)
- SERVER Handle Black Slimline (88754)
- KING KOOKER Stainless Steel, Wooden Base, Oyster Knife (5500)
- KIKKOMAN Kikkoman Pearl Organic Smart Original Soymilk 8 oz., PK24 (06183)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- SUMMIT Compact Minibar (MB27G)
- SUMMIT Compact Beverage Center (SCR314L)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- SUMMIT Compact All-Refrigerator (FF31L7)
- BEVERAGE-AIR Reach In Refrigerator, Single Section, Solid Door, 17.87 Cu. Ft. (HBR19HC-1)
- Summit Refrigerators