Shop All Dishwashers
Summit
18" Wide Built-In Dishwasher
Mfr # DW18SS4ADA
Zoro # G101711758
original price:
$1,289.99
6% off
new price: $1,207.99
/ea
Free Shipping & Returns
$1,207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # DW18SS4ADA
- Zoro # G101711758
- UPC # 761101077055
- Country of Origin Turkey
- Category Dishwashers
Description
Summit's selection of European dishwashers are carefully designed and constructed for the optimum customer experience, with ENERGY STAR certified performance and user-friendly features.
Sized at just 18 inches wide and 32.35 inches high, the DW18SS4ADA is a built-in dishwasher designed for an easy fit under lower ADA compliant counters in smaller kitchen spaces. The stainless steel door features an attractive horizontal grain. This unit includes a pre-installed power cord with a 3-pronged plug.
The front control panel ensures intuitive operation, with large touch buttons and an easy-to-read key printed on the top panel. Wash programs include a heavy duty cycle for pots and pans, a regular wash function, Rinse & Hold, self-clean cycle, a 58-minute Quick & Dry setting, and Quick Wash for smaller loads that can be cleaned in 35 minutes. You can also specify a half load, extra rinse, extra drying, or rapid cleaning. Automatic detergent detection allows the dishwasher to sense the type of detergent in use, adjusting the washing program and drying system for the best performance. A time delay function allows you to program your wash cycles up to 24 hours in advance to best suit your schedule. The screen will also display indicators for softening salt, rinse aid, water cutoff, and overflow.
Inside, the DW18SS4ADA features a stainless steel interior for lasting durability. Quality insulation helps to ensure a quiet 49 db performance. This unit features two slide-out racks to wash up to 8 place settings. The upper rack is best suited for cups and other lighter items, with adjustable side tines that make it easier to accommodate tall glasses or to stack smaller mugs. The lower rack is ideal for plates, pots, and other heavier soiled items. A removable cutlery basket with six sections makes it easy to keep your utensils together for quicker storage after a wash.
With its convenient sizing, energy efficiency, and versatile design, the DW18SS4ADA is the ideal dishwasher for smaller kitchens with size restrictions.
Sized at just 18 inches wide and 32.35 inches high, the DW18SS4ADA is a built-in dishwasher designed for an easy fit under lower ADA compliant counters in smaller kitchen spaces. The stainless steel door features an attractive horizontal grain. This unit includes a pre-installed power cord with a 3-pronged plug.
The front control panel ensures intuitive operation, with large touch buttons and an easy-to-read key printed on the top panel. Wash programs include a heavy duty cycle for pots and pans, a regular wash function, Rinse & Hold, self-clean cycle, a 58-minute Quick & Dry setting, and Quick Wash for smaller loads that can be cleaned in 35 minutes. You can also specify a half load, extra rinse, extra drying, or rapid cleaning. Automatic detergent detection allows the dishwasher to sense the type of detergent in use, adjusting the washing program and drying system for the best performance. A time delay function allows you to program your wash cycles up to 24 hours in advance to best suit your schedule. The screen will also display indicators for softening salt, rinse aid, water cutoff, and overflow.
Inside, the DW18SS4ADA features a stainless steel interior for lasting durability. Quality insulation helps to ensure a quiet 49 db performance. This unit features two slide-out racks to wash up to 8 place settings. The upper rack is best suited for cups and other lighter items, with adjustable side tines that make it easier to accommodate tall glasses or to stack smaller mugs. The lower rack is ideal for plates, pots, and other heavier soiled items. A removable cutlery basket with six sections makes it easy to keep your utensils together for quicker storage after a wash.
With its convenient sizing, energy efficiency, and versatile design, the DW18SS4ADA is the ideal dishwasher for smaller kitchens with size restrictions.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Temp Control (800382)
- DART Café G Foam Hot/Cold Cups, 16 oz, Brown/Green/White, PK1000 (16X16G-167318)
- CRESTWARE Plate, 10-3/8", Ceramic Bright White PK12 (ALR46)
- ADCRAFT 3 in x 6 in Turner (CUT-T63WH)
- WHIRLPOOL Shift Actuator for Washer (W11212745)
- CRESTWARE 22" x 22" x 4-1/2" Plastic Dish Dolly, Gray (RDOLLY2)
- WHIRLPOOL Trash Compactor Bags, 15", PK60 (W10165294RB)
- GE Radiant Surface Element (WB30T10130)
- WHIRLPOOL Drive Belt for Dryer (WPW10112954)
- WHIRLPOOL Replacement Cooling Fan (W11107275)
- FRIGIDAIRE Dishwasher, Built-In, 35"x24 (FDPC4314AW)
- Summit Dishwashers