Shop All Freezers
Summit
18" Built-In All-Freezer, ADA Compliant
Mfr # SCFF1842ADA
Zoro # G701711578
product price: $1,535.99
/ea
Free Shipping & Returns
$1,535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
SUMMIT brings true convenience to small kitchen spaces with the SCFF1842ADA, an 18" wide fully frost-free all-freezer designed for use under lower ADA compliant counters.
The 32" high SCFF1842ADA is front-breathing for built-in use under counters, but also features a fully finished cabinet to allow freestanding use. The reversible door includes a factory installed lock and professional handle in stainless steel. This unit comes in a jet black finish.
Inside, the SCFF1842ADA is fully frost-free to minimize user maintenance, with slide-out chrome shelves that can be adjusted to accommodate a variety of items in the 2.7 cu.ft. interior. This unit includes a digital thermostat for easy and intuitive temperature control.
With a uniquely slim size and user-friendly features, the SCFF1842ADA is the ideal freezer for space-challenged spaces. This model meets UL-471 standards.
The 32" high SCFF1842ADA is front-breathing for built-in use under counters, but also features a fully finished cabinet to allow freestanding use. The reversible door includes a factory installed lock and professional handle in stainless steel. This unit comes in a jet black finish.
Inside, the SCFF1842ADA is fully frost-free to minimize user maintenance, with slide-out chrome shelves that can be adjusted to accommodate a variety of items in the 2.7 cu.ft. interior. This unit includes a digital thermostat for easy and intuitive temperature control.
With a uniquely slim size and user-friendly features, the SCFF1842ADA is the ideal freezer for space-challenged spaces. This model meets UL-471 standards.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUSTEAZ Krusteaz Professional Western Style Chicken Breader & Batter Mix 25lbs (733-0660)
- TOUCH OF COLOR Cobalt Blue Cups, 9oz, 240PK (563147B)
- CRESTWARE French Whip, Stainless Steel, 10 In (FW10)
- GE Evaporator Fan Motor (WR60X10307)
- SUMMIT 24" Wide 2-Drawer All-Freezer (SCFF532D)
- NEXEL 2 Door Merchandiser Freezer, 45 Cu. Ft., 53-1/8W x 31-7/8'D x 79-3/8H (D1.2BM2F-HC)
- BLACK & DECKER 7.0 Cu. Ft. Chest Freezer, Holds up to 245 Lbs. of Frozen Food with Organizer Basket (BCFK706)
- KOOLMORE Commercial Ice Cream Freezer Display Case, Glass Top Chest Freezer with 4 Storage Baskets and Clear (MCF-12C)
- TRUE Freezer, Single Solid Door, 23 Cu. Ft. (T-23F-HC)
- DANBY Compact Chest Freezer, WH, 50.6 lb Weight (DCF035A5WDB)
- WHYNTER 1.1 cu. ft. Energy Star Upright Freezer with Lock (CUF-110B)
- Summit Freezers