Shop All Ovens and Ranges
Summit
12" Wide 230V 2-Burner Radiant Cooktop
Mfr # CR2B23T3B
Zoro # G701839968
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # CR2B23T3B
- Zoro # G701839968
- UPC # 761101053295
- Country of Origin China
- Category Ovens and Ranges
Description
SUMMIT's collection of smooth-top radiant cooktops offers an easy-to-clean design with modern style built for smaller kitchen spaces.
The CR2B23T3B is a 12" wide 230V radiant cooktop designed to fit popular 10 3/4" W x 19 7/8" D counter cutouts. The surface is made from smooth Schott ceramic glass in a jet black finish for a durable, modern look. This unit does not ship with a power cord and must be hard-wired by a professional.
For true cooking versatility, the CR2B23T3B features a large 7" 1800W burner in the rear and a smaller 5 1/2" 1200W burner in front. The digital touch controls are located in the front for easier accessibility, preventing users from reaching over hot burners to make adjustments. Nine power levels provide true cooking versatility, allowing you more precision in melting or simmering at a low wattage and the convenience of boiling water quickly at a higher setting. The digital display makes it easy to read and manage the settings at the touch of a button. This unit also includes a timer function that lets you program a power level and cook time (up to 99 minutes). The burner turns off automatically when the cooking duration has finished. Safety features include a child lock function, automatic shutoff, and residual heat indicators for both elements.
With its attractive design, ideal size, and intuitive touch controls, the CR2B23T3B brings a user-friendly cooking performance with reliable safety to small kitchen spaces.
The CR2B23T3B is a 12" wide 230V radiant cooktop designed to fit popular 10 3/4" W x 19 7/8" D counter cutouts. The surface is made from smooth Schott ceramic glass in a jet black finish for a durable, modern look. This unit does not ship with a power cord and must be hard-wired by a professional.
For true cooking versatility, the CR2B23T3B features a large 7" 1800W burner in the rear and a smaller 5 1/2" 1200W burner in front. The digital touch controls are located in the front for easier accessibility, preventing users from reaching over hot burners to make adjustments. Nine power levels provide true cooking versatility, allowing you more precision in melting or simmering at a low wattage and the convenience of boiling water quickly at a higher setting. The digital display makes it easy to read and manage the settings at the touch of a button. This unit also includes a timer function that lets you program a power level and cook time (up to 99 minutes). The burner turns off automatically when the cooking duration has finished. Safety features include a child lock function, automatic shutoff, and residual heat indicators for both elements.
With its attractive design, ideal size, and intuitive touch controls, the CR2B23T3B brings a user-friendly cooking performance with reliable safety to small kitchen spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Pilot Burner (54115)
- GOLD MEDAL 314LB PNK FlosSugar (3202)
- NCAA 54" x 108" Penn State University Plastic Tablecloth PK12, 12PK (724729)
- CAPRESSO Black 0.62 lb. Coffee Grinder (597.04)
- SUMMIT 54" Wide All-In-One Kitchenette (CK54SINKR)
- SUMMIT 48" Wide All-In-One Kitchenette (C48EL)
- SUMMIT 72" Wide All-In-One Kitchenette, ADA Counter Height (CK72ADASINKR)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASS)
- SUMMIT 21" Wide 115V 2-Burner Coil Cooktop (CR2B122)
- SUMMIT 36" Wide All-In-One Kitchenette (CK36EL)
- COLEMAN Coleman 2000020943 2 Burner Propane Stove (757903)
- Summit Ovens and Ranges