Shop All Ovens and Ranges
Summit
12" Wide 115V 2-Burner Radiant Cooktop
Mfr # CR2B12ST
Zoro # G101839971
product price: $381.99
/ea
Free Shipping & Returns
$381.99
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
- Brand Summit
- MFR # CR2B12ST
- Zoro # G101839971
- UPC # 761101063096
- Country of Origin China
- Category Ovens and Ranges
Description
Summit's selection of radiant glass cooktops offers excellent performance in a modern design, ideal for a variety of kitchens.
The CR2SB12ST is a 115V 2-burner cooktop for built-in installation with cutout dimensions of 11" W x 19" D. The EuorKera black ceramic glass surface adds durability and makes cleaning easy. Its smooth edges ensure safety in a seamless design, while a stainless steel trim completes the look.
The CR2SB12ST includes a rear 7" 900W burner for larger pans and cooking needs, and a smaller front 51⁄2" 500W burner ideal for heating smaller cookware. Push-to-turn knobs in a silver finish are located toward the front, preventing users from having to reach over burners. Front located controls also help to comply with ADA guidelines on accessibility. Indicator lights tell when each burner is in use, while a residual heat light lets users know when the cooktop is too hot to touch for added safety. An included 3-pronged cord makes setup simple.
Offering great performance in an excellent price, the CR2B12ST is a perfect addition to any kitchen. For the same cooktop with 220V operation, see the CR2B22ST.
The CR2SB12ST is a 115V 2-burner cooktop for built-in installation with cutout dimensions of 11" W x 19" D. The EuorKera black ceramic glass surface adds durability and makes cleaning easy. Its smooth edges ensure safety in a seamless design, while a stainless steel trim completes the look.
The CR2SB12ST includes a rear 7" 900W burner for larger pans and cooking needs, and a smaller front 51⁄2" 500W burner ideal for heating smaller cookware. Push-to-turn knobs in a silver finish are located toward the front, preventing users from having to reach over burners. Front located controls also help to comply with ADA guidelines on accessibility. Indicator lights tell when each burner is in use, while a residual heat light lets users know when the cooktop is too hot to touch for added safety. An included 3-pronged cord makes setup simple.
Offering great performance in an excellent price, the CR2B12ST is a perfect addition to any kitchen. For the same cooktop with 220V operation, see the CR2B22ST.
Documents & Resources
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
- GE Coil Brush (PM14X51)
- HOBART Bearing Ball, Double Row Angle 0.9843 (BB-021-52)
- GRINDMASTER CECILWARE Fill Double Hx Urn Valve (A537-168)
- HATCO Blower Motor Kit120V For - Part# Ht02.12.003B (HT02.12.003B)
- SUMMIT 48" Wide All-In-One Kitchenette (C48EL)
- SUMMIT 30" Wide All-In-One Kitchenette (C30EL)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASS)
- SUMMIT 24" Wide 4-Burner Gas Cooktop In Stainless Steel (GCJ4SS)
- SUMMIT 30" Wide All-In-One Kitchenette (C30ELBK)
- SUMMIT 12" Wide 1-Burner Gas Cooktop In Stainless Steel (GCJ1SS)
- MASTER GRADE Commercial Induction Cooker, 120V 1,300W, Size: 11.9" X 11.9" X 3": NSF (IC-1010)
- Summit Ovens and Ranges