Summit

12 lb. Drain-Free Icemaker (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Ice Makers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Summit
  • MFR # BIM25
  • Zoro # G2529299
  • UPC #
    761101059273
  • Country of Origin China
  • Category Ice Makers

Description

Compact manual defrost icemaker for built-in use under counters
SUMMIT BIM25 is a compact icemaker with a modern look and convenient design.
Sized at 15" wide, the BIM25 can produce up to 12 pounds of crescent-shaped ice per day, storing it in a removable insulated bin. This unit features a fully finished black cabinet with a stainless steel door for an attractive look. The front-breathing system allows the unit to be installed under counters. A side defrost drain is included for easier cleaning. No drain or pump is required for use. This unit includes a connection hose, but other hardware must be supplied by your plumber.
With its compact size and easy operation, the BIM25 is the perfect unit for home bars, apartment units, yacht kitchens, and other settings looking to offer a reliable icemaker in attractive style.
Compact size for easy placement
Flexible design allows built-in or freestanding use
Professional exterior for modern look
Produces up to 12 lbs. of crescent-shaped ice in a day cycle
No drain required for operation
Product Dimensions & Specifications:
Height of Cabinet: 24.75" (63 cm)
Width: 15.0" (38 cm)
Depth: 18.25" (46 cm)
Weight: 50.0 lbs. (23 kg)
Capacity: 1.0 cu.ft. (28 L)
US Electrical Saftey: UL
Amps: 1.7
Voltage Frequency: 115 V AC/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products