Shop All Fountains, Garden Statues & Sculptures
Summerfield Terrace
Summerfield Terrace 10019120 Flying Flamingo Metal Garden Decor; Blue
Mfr # 10019120
Zoro # G703709788
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summerfield Terrace
- MFR # 10019120
- Zoro # G703709788
- UPC # 849179044640
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Liven up your indoor or outdoor space with this beautiful galvanized flamingo statue. The figurine Is made from solid iron and features textured feathers and gorgeous detailing throughout. The ideal Spring and Summer piece, this flamingo statue will add a fun touch to any space. Place near a pond, fountain, or flower garden for a whimsical display. Measures 17 x 10 x 27.5"
Features- Garden flamingo statue weighs 2.2 lbs
- This flying flamingo statue measures at 17 x 10 x 27.5 inches
- Pink flamingo made of iron
- To clean your flamingo friend; wipe with damp cloth as needed
- Add whimsical yard art to your garden or water feature that will delight guest and create a magical environment
- Color: Blue
- Material(s): Iron
- Dimension: 17.00" x 10.00" x 27.50"
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Fiberglass Scabbard with Liner (35276)
- LOGO BRANDS Green Bay Packers Big Boy Chair (612-11)
- GARDEN ZONE CLOTH HDW 24""X5' 19 GA (112405)
- LOGO BRANDS Buffalo Bills Round Table (604-31)
- BOOK PUBLISHING CO Orangery Trellis - Powder Coated in Black (GR31846)
- BBQPLUS Galvanized Stakes F1/2 Tubing GS50/10PK (BB445166)
- DESIGN TOSCANO Roaring Beasts of Castello di Rocca Lion Sentinel Statue: Left Paw Up (LY372881)
- EMSCO GROUP Large Resin Landscape Rock - River Rock (2185-1)
- EMSCO GROUP Smiling Dragon Statue, Jade Green (2530-1)
- BALCONY BEYOND Gnome with Shovel on Stake for Garden Decor (BA2647772)
- KAY BERRY Kay Berry 03120 If Tears Could Build...3 Light Votive Holder (3120)
- Summerfield Terrace Fountains, Garden Statues & Sculptures