Shop All Plant & Tree Support
Summerfield Terrace
Summerfield Terrace 10019107 Rooster Hourglass Triple Plant Stand; Red
Mfr # 10019107
Zoro # G504141428
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summerfield Terrace
- MFR # 10019107
- Zoro # G504141428
- UPC # 849179044725
- Country of Origin China
- Category Plant & Tree Support
Description
Decorative red rooster plant stand features hourglass shape with embellished rooster and floral design for a country farmhouse look. Plant stand will hold up to three potted plants to create a friendly atmosphere indoors or out. Place this decorative stand in a sunroom, on a patio, or deck to add greenery to your space.
Features- Three shelf plant stand weighs 6.2 lbs
- This red rooster inspired plant holder measures at 22 x 11.5 x 26.5 inches
- Hourglass shaped plant stand made of iron
- To clean your plant wipe with damp cloth as needed
- Decorative plant stand with delicate rooster design will blend in with your garden beautifully or place on a porch, deck, or in a sunroom
- Color: Red
- Material(s): Iron
- Dimension: 22.00" x 11.50" x 26.50"
- Weight: 6.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA COMPANY 3.75Lb Chicken Manure (GM3)
- HOMEROOTS 11 in. Silver Apple Faux Crystal Sculpture (383778)
- SOUTHERN 20.5"" WHISKEY BARREL (HDR-483903)
- SWAN Hose Contractor Grade 5/8X50Ft (SNCG58050)
- BOLD FONTIER BTK-6 Vertical Trellis Kit (BO3535334)
- BOND Reusable Plastic Plant Markers (342)
- DALEN PRODUCTS INCORPORATED Dalen Products Incorporated DALHG50 Dalen Harvest Guard 5 in.x50 in. Lawn Seed Germination Blanket (DALHG50)
- LUSTER LEAF PLANT LABELS 6, 50PK (840)
- YARD TUFF Yard Tuff ATV-07DWD 7 ft. Driveway Drag Harrow (ATV-07DWD)
- BONIDE PRODUCTS 1 qt. Fruit Concentrate (114640)
- ESPOMA Plant Food Tomatotone18# (TO18)
- Summerfield Terrace Landscaping Materials