Summerfield Terrace

Summerfield Terrace 10019091 Rooster Decoration; Brown


product price: $55.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Liven up your indoor or outdoor space with this beautiful galvanized rooster statue. The figurine Is made from solid iron and features textured feathers and gorgeous detailing throughout. The ideal Spring and Summer piece, this rooster statue will add a fun touch to any space. Place near a pond, fountain, or flower garden for a whimsical display. Measures 14 x 5 x 15".

Features
  • Farmhouse rooster weighs 1.6 lbs
  • This rustic rooster statue measures at 14 x 5 x 15 inches
  • Bronze color rooster made of iron
  • To clean your farmhouse friend; dust lightly, or wipe with damp cloth as needed
  • Place this piece of yard art in your garden or near a water feature to add character to your outdoor space
Specifications
  • Color: Brown
  • Material(s): Iron
  • Dimension: 14.00" x 5.00" x 15.00"
  • Weight: 1.6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.