Shop All Light Fixture Parts
Summerfield Terrace
Summerfield Terrace 10019085 Little Pup & Water Pump Solar Light; Blue
Mfr # 10019085
Zoro # G703997543
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summerfield Terrace
- MFR # 10019085
- Zoro # G703997543
- UPC # 849179044787
- Country of Origin China
- Category Light Fixture Parts
Description
Imagine looking out your kitchen window and see this whimsical statue of a white puppy sitting near a water pump with two birds keeping him company. Makes a playful addition to your indoor or outdoor space. Place near a fountain or hide in flower garden to peak at passerby's. Light is solar powered to add a soft glow to your garden at night. This figurine measures 8.5 x 4.5 x 12.25".
Welcome guests with this adorable solar statue of a puppy with birds. Place in a garden or near a water feature and light a path through your yard with a soft glow.
Features- Puppy and water pale with solar light weighs 2.4 lbs
- This thirsty puppy and water pump measures at 8.5 x 4.5 x 12.25 inches
- Adorable pup made of polyresin with solar panel powered light
- To clean your thirsty critter; wipe with damp cloth as needed
- Color: Blue
- Material(s): Polyresin, Solar Panel
- Dimension: 8.50" x 4.50" x 12.25"
- Weight: 1.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/835/A/4P/ALTO)
- LUXRITE PAR16 LED Light Bulbs 5.5W (50W Equivalent) 450LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21401-4PK)
- GE LAMPS LED Lamp, 4000K Color Temp., 5000 lm, 35.0W (LED35ED17/740)
- ILC Replacement for Ballast Electronic Circline Ballast 120v, Fc8t9 (22w) With Connectors (ELECTRONIC CIRCLINE BALLAST 120V, FC8T9 (22W) WIT)
- LEVITON Leviton Mfg R50-515PV-LIT Vinyl Lighted Plug; Yellow (7019201)
- MIDWEST FASTENER #6-32 Black Plastic Coarse Thread Lamp Turn Knobs 10PK (72702)
- POLDER Pad&Cover Light Use Nat (IBC-9454-82)
- LEVITON Leviton White Adapter Socket To Outlet 002-125 (002-125)
- ILC Replacement For LIGHT BULB LAMP, B254PUNVHBD (B254PUNVHB-D)
- CROUSE HINDS Ceiling Mount Cover Lighting Parts And Accessory (CM2)
- STAR BRITE Aluminum Stub Post Base-Black (ST126726)
- Summerfield Terrace Light Fixture Parts