Shop All Planters & Window Boxes
Summerfield Terrace
Summerfield Terrace 10019061 Designer Trio Ceramic Plant Pots; Blue
Mfr # 10019061
Zoro # G703771662
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summerfield Terrace
- MFR # 10019061
- Zoro # G703771662
- UPC # 849179042967
- Country of Origin China
- Category Planters & Window Boxes
Description
House your plants in style with this set of three ceramic pots. Great for indoor and outdoor use, you can display these flower pots as a set or place them individually around your home. The mix of colors and prints provide a trendy contrast that will elevate your decor and show off your enviable green thumb.Drain holes on bottom.
Specifications- Color: Blue
- Material: Ceramic
- Large: 12" x 12" x 8" High
- Medium: 9" x 9" x 6" High
- Small: 6" x 6" x 5" High
- Dimension: 12.00" W x 8.50" H x 12.00" L
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE Mirror Convex 3In Dia (RV-610C)
- LOGO BRANDS Seattle Seahawks Frosty Throw Pillow (628-812)
- COWBOY MAGIC Super Bodyshine 32 oz. (10619)
- LOGO BRANDS New York Jets Quad Chair (622-13Q)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, Small (QI003547.S)
- DEROMA 3.3 in. H X 4.3 in. D Clay Planter Terracotta (2Q110PZ)
- BLOOMERS Stackable Flower Tower Planter, Holds up to 9 Plants, Great Both Indoors and Outdoors, Terracotta (2381-1)
- NUVUE GARDEN BED WHT 15X48"" (26003)
- ACHLA DESIGNS Achla C-90 Small Steel Galvanized Antiqued Tray (C-90)
- BOND MANUFACTURING 4 in. D Vinyl Plant Saucer Clear (CVS004)
- CLEVELAND IRON WORKS Bay Front Pellet Stove 2500 sq. ft, Large (PSBF66W-CIW)
- Summerfield Terrace Planters & Window Boxes