Shop All Planters & Window Boxes
Summerfield Terrace
Summerfield Terrace 10018822 Duo Tone Planter Trio; Blue
Mfr # 10018822
Zoro # G103771644
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summerfield Terrace
- MFR # 10018822
- Zoro # G103771644
- UPC # 849179041076
- Country of Origin China
- Category Planters & Window Boxes
Description
House your plants in these stylish blue tone planters. This set of ceramic planters includes three pots of various sizes in a serene two-tone blue finish. Mix and match these planters for indoor and outdoor use or display as a set on top of your favorite plant stand. Plants not included.
Specifications- Color: Blue
- Materials: Ceramic
- Size: Small, Medium & Large
- Small Dimension: 6" x 6" x 3"
- Medium Dimension: 1.5" x 1.5" x 3"
- Large Dimension: 12" x 12" x 4"
- Dimensions: 12.00" W x 8.50" H x 12.00" L
- Weight: 16.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUNSWICK BILLIARDS Paddle and Ball Set, For Table Tennis (51870848001)
- BRIGGS & STRATTON Gas Engine, 3600 rpm, 3.66 in. Shaft L (25T237-0085-F1)
- BLACK & DECKER Rat Trap Outdoor Rat Traps Indoor Rodent Snap Trap, Touch Free Reusable Pest Control, 8 Pack (2BX-BDXPC817)
- MIDLAND METAL Midland Metal 33-047B Polyethylene Elbow Union Male Pipe x Barb - 1/2 in. x 3/8 in. (33-047B)
- MAYNE Cape Cod Patio Planter 14x14 - White (4836-W)
- BACK TO THE ROOTS 21200 0.52 oz Garden In A Can Grow Organic Cilantro (BA11421)
- GARDMAN USA Gardman Usa 14in. Basket Coco Liner R584 (R584)
- ROBERT ALLEN 24 Galv Tub Planter (MPT01646)
- GRILLTOWN LuxenHome 24in Galvanized Round Raised Garden Bed (GR3264996)
- BLOEM TERRATRAY LIV GREEN 20"" (51420)
- NOVELTY MFG 12 Rust Dolce Planter (3122.05)
- Summerfield Terrace Planters & Window Boxes