Shop All Planters & Window Boxes
Summerfield Terrace
Summerfield Terrace 10018724 Ceramic Planter Set; Ocean Breeze
Mfr # 10018724
Zoro # G503771619
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summerfield Terrace
- MFR # 10018724
- Zoro # G503771619
- UPC # 849179040055
- Country of Origin China
- Category Planters & Window Boxes
Description
These blue and white striped pots are fresh as the sea air and will compliment any decor. A chic way to highlight your favorite flowers, shrubs or decorative trees in a garden, patio or interior space. Hole on bottom of each pot allows proper drainage for optimal plant health.
Specifications- Color: Ocean Breeze
- Materials: Ceramic
- Large Dimension: 12 x 12 x 8 in.
- Medium Dimension: 8 x 8 x 6 in.
- Small Dimension: 6 x 6 x 4 in.
- Dimension: 8.50 x 12.00 x 12.00 in.
- Weight: 13.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tamper, Steel, 10in.L x 10in.W, Rubber Grip (38ZD97)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010860)
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (SAQCMEG-1504)
- TURF BUILDER THICK'R LAWN SUN/SHD12# (30156)
- NEXT2NATURE 7 in. x 12 in. Enameled Galvanized Hanging Strawberry; Floral Planter - Blue (NE1810488)
- BLOEM TERRAPOT TRCOT 10"" (50010C)
- BALCONY BEYOND Wrought Iron Planter Stand (BA3752967)
- URBAN TRENDS COLLECTION Ceramic Round Pot with Endless Symmetric Pattern Crackled Body Blue Set of 2 (55719)
- CAPP/USA 15.25 x 20 in. Azura Tall Urn Planter Granite (CA2527704)
- BLOEM PLANTER DAYTN OCNBLU 6"" (DAY0671)
- NEXT2NATURE Enameled Galvanized Hanging Strawberry & Flower Planter; Sage (NE953191)
- Summerfield Terrace Landscaping Materials