Shop All Planters & Window Boxes
Summerfield Terrace
Summerfield Terrace 10018723 Floral Nights Ceramic Planter Set
Mfr # 10018723
Zoro # G303771581
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summerfield Terrace
- MFR # 10018723
- Zoro # G303771581
- UPC # 849179040048
- Country of Origin China
- Category Planters & Window Boxes
Description
These stylishly painted black and white planters add subtle Mexican flavor for the patio. A chic way to highlight your favorite flowers, shrubs or decorative trees in a garden, patio or interior space. Hole on bottom of each pot allows proper drainage for optimal plant health.
Specifications- Material: Ceramic
- Size (Large): 12 in. Dia. x 8 in. T
- Size (Medium): 8 in. Dia x 6 in. T
- Size (Small): 6 in. Dia x 4 in. T
- Dimension: 12" W x 8.50" H x 12" L
- Weight: 13.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 30") 14" x1" x4" (A-AX28)
- 2W INTERNATIONAL Canopy Tent, White, 20x20 (PR2020-W)
- KOHLER Solenoid Idle Kit (17 435 09-S)
- MELNOR Water Timer Digital 2Zn (73100)
- WILMER WORM Germination Tray and Dome 12 Plant 6PK (FL220GT6)
- CONSERVATORIO 24 in. Terra Cotta Adjustable Railing Planter (CO3253258)
- MAYNE Modesto 30in Round Planter - Neptune Blue (8884-NB)
- NOVELTY MFG 8 Rust SQ Ella Planter (35089)
- ACHLA DESIGNS Achla SFB-01C 6 in. Clamp-On Flower Box Bracket (SFB-01C)
- PATIO LIVING Patio Living 00380 Single Globe Planter - Black (380)
- GARDENCARE Raised Garden Bed Stack & Extend (GA1637150)
- Summerfield Terrace Planters & Window Boxes