Shop All Fountains, Garden Statues & Sculptures
Summerfield Terrace
Summerfield Terrace 10018664 78 in. Spoon Solar Windmill Garden Stake
Mfr # 10018664
Zoro # G003709570
original price:
$149.99
17% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summerfield Terrace
- MFR # 10018664
- Zoro # G003709570
- UPC # 846014011942
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Enjoy a brilliant performance of color and light even at night! This kinetic, heavy duty wind spinner has two sets of spinning blades, each spinning in opposing directions. Creates a mesmerizing effect as it spins with the slightest of breeze. Between each spinner is an LED light which is charged by the suns rays during the day to be lit up at night.
Specifications- Material: Iron
- Size: 78"
- Dimension: 78" H x 11.5" W x 20" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/BL)
- SCHULTZ Fertilizer Liquid Allpurp 32Oz (SPF45180)
- LOGO BRANDS LA Dodgers Elite Chair (515-12E)
- SCOTTY 388 Gear Head Mount Kit (388-BK)
- DESIGN TOSCANO Super-Scaled Holiday Nutcracker Statue (NE130010)
- DESIGN TOSCANO Zen Garden Gnome Statue (QM13097)
- BOOK PUBLISHING CO 18 in. H Gazing Globe Stand (GR709004)
- PURE GARDEN LED Plastic Resin Owl Decoys, 2PK (50-182)
- GIFT ESSENTIALS Gift Essentials GEBLUEG618 Fall Tree of LIfe Wind Chime; Yellow & Orange (GEBLUEG618)
- DESIGN TOSCANO The Abominable Snowman Life-Size Yeti Statue (NE5110119)
- DICKSONS 42 in Today I Saw A Butterfly Windchimes (WCA7)
- Summerfield Terrace Fountains, Garden Statues & Sculptures