Shop All Fountains, Garden Statues & Sculptures
Summerfield Terrace
Summerfield Terrace 10018632 26 in. Bronze Stars Wind Chimes
Mfr # 10018632
Zoro # G603771373
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summerfield Terrace
- MFR # 10018632
- Zoro # G603771373
- UPC # 849179038625
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Star silhouettes and bells adorn this wind chime to give a clear and graceful sound. Wind chimes are symbolic of serenity and tranquility and are also thought to bring luck to whoever listens to them. The perfect gift for the astronomer.
Specifications- Color: Bronze
- Material: Iron Aluminum
- Dimension: 34" H x 4.75" W x 4.75" L
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Injector Fuel (24 331 02-S)
- SOLO 5 gal. Professional Sprayer, Polyethylene Tank, Fan Spray Pattern, 60" Hose Length (416-Li)
- KOHLER Seal Rear Oil (47 032 07-S)
- LOGO BRANDS NY Yankees Quad Chair (520-13Q)
- PROPATION Multi Pots Outdoor Water Fountain With Flower Pot (PR648423)
- GLOBE IMPORTS Globe Imports GI218ITD1 22 in. Inverted Drop Wrought Iron Wind Chime with Metal Bells (GI218ITD1)
- PURE GARDEN 3-Tier Cascading Pot Outdoor Fountain (50-0003)
- DESIGN TOSCANO The Egyptian Grand Ruler Collection: Life-Size Anubis Statue atop a Temple Column Mount (NE23262)
- GARDENCONTROL Teddy Bear (GA21858)
- PIPERS PIT Tree Face Gnome Giggling (PI2644302)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF25LED (SLTWF25LED)
- Summerfield Terrace Fountains, Garden Statues & Sculptures