Shop All Fountains, Garden Statues & Sculptures
Summerfield Terrace
Summerfield Terrace 10018630 26 in. Bronze Cats Wind Chimes
Mfr # 10018630
Zoro # G303771314
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Summerfield Terrace
- MFR # 10018630
- Zoro # G303771314
- UPC # 849179038601
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Cat silhouettes and bells adorn this wind chime to give a clear and graceful sound. Wind chimes are symbolic of serenity and tranquility and are also thought to bring luck to whoever listens to them. The perfect gift for the feline lover.
Specifications- Color: Bronze
- Material: Wood - Pine Aluminum Iron
- Dimension: 26" H x 4" W x 4" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 2 Plant Stands, Indoor/Outdoor Wrought Iron Metal Round Decorative Potted Display (Black) (958768LDQ)
- MARTIN SPORTS Martin Sports Tetherball, Rubber Nylon Wound (T810)
- BLACK & DECKER Dual-Line Replacement Spool .080" (DF-080)
- A & I PRODUCTS Cogged Classical V-Belt 5/8" X 45") 19" x3.5" x0.5" (A-BX42)
- SMART SOLAR Blueberry Ceramic Solar Cascade - Rustic Blue (23967R01)
- DESIGN TOSCANO Moon Man Astronaut Statue (KY47117)
- DESIGN TOSCANO Boxer Puppy Dog Statue (CF328)
- DESIGN TOSCANO St. Anne with the Young Mary, Mother of Jesus Statue (LY714059)
- PURE GARDEN Metal & Wood Wind Chime-28 in. Tuned Metal Wind Chimes with Silver Finish (50-LG1048)
- NATURE SPRING Bunny Rabbit Statue, Resin Animal Figurine for Outdoor Lawn and Garden Décor, Great for Flower Beds (311366CDQ)
- RUSTIC ARROW Birdhouse with Daisy and Butterfly Metal Art (10212)
- Summerfield Terrace Fountains, Garden Statues & Sculptures