Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 4, WNMG, 2, Carbide
Mfr # WNMG432EME-AC8025P
Zoro # G6376855
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WNMG432EME-AC8025P
- Zoro # G6376855
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1/2 in, Absotech Platinum
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT TSTAK Mobile Storage Deep Box, Plastic, Black, 20 in W x 17 in D x 29 in H (DWST17820)
- BOSCH Locking Hose, 16-13/32 In. (VAC006)
- OLFA Rotary Straight Blade, 45mm W, PK5 (RB45-5)
- MAYHEW Scraper, Straight, Ergonomic, 1"W (13080)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 2, Carbide (CCMT21.52ESU-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide (CCGT21.51NAG-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EUP-AC5015S)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide (CCMT32.52ESU-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide (CNMG431ESU-AC6030M)
- SUMITOMO Grooving Insert, Uncoated (BNTT1020R-BN250)
- METABO Carbide Insert, Size 11mm, 4 Edges, PK10 (SQ4 Carbide Insert KFM15/16)
- Sumitomo Indexable Tools