Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 4, WNMG, 2, Carbide
Mfr # WNMG432EGU-AC5025S
Zoro # G7548425
product price: $8.55
/ea
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WNMG432EGU-AC5025S
- Zoro # G7548425
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3973)
- PROTO Combination Wrench, 5-7/16" Length (J1219MES)
- BLAIR Cutter, Spotweld/Access, Double-End, 3/8" (13214)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 20 TPI, 2 1/2 (70-162)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51ESU-T1500Z)
- SUMITOMO Square Turning Insert, Square, 4, SNMG, 2, Carbide (SNMG432EMU-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ESU-AC700G)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGT, .2, Cermet (CCGT32.50MESI-T1500Z)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 2, Carbide (TPG322-AC8025P)
- KYOCERA Square Turning Insert, Cerment (SNG633TN610)
- Sumitomo Turning Inserts