Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 4, WNMG, 2, Carbide
Mfr # WNMG432EFL-AC8025P
Zoro # G6377108
product price: $9.95
/ea
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WNMG432EFL-AC8025P
- Zoro # G6377108
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Turning Insert, Chip-Breaker Code EFL, Inscribed Circle 1/2 in, Absotech Platinum
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 10 TPI, 0.035" Thick, Steel (84257D2B123660)
- MELIN TOOL CO 11.00mm Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-11MM)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 6 Pockets (42241)
- EKLIND General Purpose Ball End Hex Screwdriver 1/2 in Hex (91132)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EUP-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESX-AC820P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet (DNMG432EGU-T1500A)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 3/64 in, Carbide (SPMR423ENF-AC820P)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (SNMG432ENG-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 2, Carbide (TPG322-ACP200)
- Sumitomo Turning Inserts