Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 3, WPMT, 2, Carbide
Mfr # WPMT160308N-LB-AC8025P
Zoro # G6375516
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WPMT
- Inscribed Circle 3
- Insert Size 160308
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # WPMT160308N-LB-AC8025P
- Zoro # G6375516
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 160308 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.375" |
Nose Radius | 0.0314" |
Through Hole Inside Dia. | 0.1732 in |
Description
Turning Insert, Chip-Breaker Code LB, Inscribed Circle 3/8 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Precision Screwdriver Set, Hex, 11 pcs (99PS40N)
- DRILL AMERICA 1/2"-13 1"OD HSS Round Adjustable Die Standard (DWTH1-1213)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 53/64 (53453)
- KEO 1 x 82 deg KEO HSS RH SF Countersink (53108)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ESU-AC8025P)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EMU-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ENK-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG322ENG-AC8025P)
- SUMITOMO Grooving Toolholder, RH (GNDLR163M-075)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide (TNMG333ESU-AC5015S)
- KYOCERA Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432PG CA525)
- Sumitomo Indexable Tools