Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 3, WNMG, 2, Carbide
Mfr # WNMG332ESEW-AC810P
Zoro # G6378106
product price: $7.65
/ea
Sold in multiples of 10 for $76.50
$76.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WNMG332ESEW-AC810P
- Zoro # G6378106
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.150" |
Description
Turning Insert, Chip-Breaker Code ESEW, Inscribed Circle 3/8 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #12-24 H3 3 Flt. Plug Fast Spiral Flute (008299AS)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT208)
- GEARWRENCH 2 Ton 2 Jaw Internal/External Puller (3551D)
- STAHLWILLE TOOLS Ratchet ring Wrench Size 13/16 x 15/16 " L.235 mm (41564246)
- SUMITOMO Insert Drill, Carbide, Indexable (WDXT073506-G-ACP300)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0468 in, Carbide (TPG323-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Cermet (TNMG333ESU-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide (CCMT32.50.5ESU-AC830P)
- SUMITOMO WNMG431ESU Grade AC6040M Carbide Turning Insert (196DAPF)
- TUNGALOY Turning Indexable Insert CNGP12040, PK10 (6843822)
- Sumitomo Indexable Tools