Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 3, WNMG, 2, Carbide
Mfr # WNMG332EGE-AC8025P
Zoro # G6378386
product price: $8.15
/ea
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WNMG332EGE-AC8025P
- Zoro # G6378386
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.150" |
Through Hole Inside Dia. | 0.1500 in |
Description
Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 3/8 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 3 FL, 82 Deg, 1/4, HSS (21ML12)
- GEARWRENCH Power Steering Pump Puller Set (41560D)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 7.00mm (112207000)
- JACOBS A4202 Arbor 3/4" Straight Shank/2JT (7361N)
- SUMITOMO Turning Insert, Diamond, 0.3126 in., CPMT, 2, Carbide (CPMT2.51.52EMU-AC420K)
- SUMITOMO Cermet Turning Insert, 0.1875" Thick, PK10 (CNGA432-NB90S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGG, 1, Carbide (DNGG431ESUJ-H1)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC5025S)
- SUMITOMO TCGT1.81.50 RFX Grade AC5025S Carbide Turning Insert (10T6445)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGG, 1, Carbide (VNGG331EEF-AC5015S)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT120404-FM4 WSM10S)
- Sumitomo Turning Inserts