Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 3, WNMG, 1, Carbide
Mfr # WNMG331ESU-AC8025P
Zoro # G6378499
product price: $8.15
/ea
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WNMG331ESU-AC8025P
- Zoro # G6378499
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.1500 in |
Description
Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech Platinum
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS. STUBBY LWRENCH METRIC SET SIZES 15 THRU 10mm (BND16599)
- CLESCO 1/2" Arbor X 1/4" Shank Flat Head Arbor Blk Ox, Fhl-30X (FHL-30X)
- WESTWARD Transfer Punch, 45/64 In Tip, 4-7/8 In L (22N827)
- LISLE Spindle Snap Ring Pliers Ford SD (LIS38700)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432EMU-AC810P)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, .5, Carbide (CCMT32.50.5ESU-AC6030M)
- SUMITOMO VCGT331MESI Grade AC5005S Carbide Turning Insert (1NW2022)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 1, Carbide (WNMG331ELUW-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 1, Cermet (CCMT32.51EFP-T1500A)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-MP4 WPP10S)
- Sumitomo Turning Inserts