Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide
Mfr # WNMG432EGUW-AC415K
Zoro # G6377001
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WNMG432EGUW-AC415K
- Zoro # G6377001
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Wrench, Double Sided, 3 x 2-1/2 in Tip, Aluminum Blade (25H-300250)
- PERFORMANCE TOOL Thickness Gauge (32 Blades) Feeler Gauge, W125C (W125C)
- DORIAN Torx Screw, TS-4.7-10M1 (73310190982)
- BON TOOL Bon 11-490 Flat Slicker, Double 5/8" X 3/4" (11-490)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ENK-AC810P)
- SUMITOMO Turning Insert, Round, 8, RNMG, Carbide (RNMG84ENY-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ESU-AC700G)
- SUMITOMO Turning Insert, Round, 0.787 in, RCMT, Carbide (RCMT200600-AC5025S)
- SUMITOMO SNMG644EEG Grade AC6040M Carbide Turning Insert (196DCJA)
- SUMITOMO Grooving Insert, Uncoated (BNTT1020R-BN250)
- WALTER Triangle Turning Insert, Triangle, 5/8 in, TNMG, 1.2 mm, Carbide (TNMG270612-MP5 WPP20S)
- Sumitomo Turning Inserts