Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 1/2 in, WNMA, 1/32 in, Carbide
Mfr # WNMA432-AC405K
Zoro # G6378779
product price: $8.25
/ea
Sold in multiples of 10 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMA
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WNMA432-AC405K
- Zoro # G6378779
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351-50-30-M10-EE-55 Rubber Bumper Internal Threads (351-50-30-M10-EE-55)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A176)
- WESTWARD 3/8" Drive Socket Wrench Set SAE 12 Pieces 3/8 in to 7/8 in , Chrome (4PL88)
- PROTO Metric L Key, 1.3 mm Tip Size, 1 39/64 in Long, 13 mm Short (J46304)
- SUMITOMO TNMG432EGE Grade AC8020P Carbide Turning Insert (19W1CBJ)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332ENG-AC830P)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ELU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EUP-AC5015S)
- SUMITOMO Coated Carbide Insert P20/P30 0.1875 Thick 0.0313 Corner Rd Triangular (TPMR432ENF-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EGE-AC830P)
- ACHTECK CNMG 433-PD5 AC250P Application Range P20-P35 (3312)
- Sumitomo Turning Inserts