Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 0.5 in., WNMG, 3, Carbide
Mfr # WNMG433EGUW-AC6030M
Zoro # G6376216
product price: $9.65
/ea
Sold in multiples of 10 for $96.50
$96.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 0.5 in.
- Insert Size 433
- Chip-Breaker EGUW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WNMG433EGUW-AC6030M
- Zoro # G6376216
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Turning Insert, Chip-Breaker Code EGUW, Inscribed Circle 1/2 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Super Duty Reciprocating Air Saw, CP7901 (CP7901)
- DRILL AMERICA 3/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X3/4)
- MASON Vibration Isolator, Spring, 750 to 1000lb. (5C150)
- DRILL AMERICA 6-32 HSS Machine and Fraction Hand Bottoming Tap (T/A54225)
- SUMITOMO Turning Insert, Round, 8, RNMG, Carbide (RNMG84ENY-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5025S)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, .5, Carbide (CCMT21.50.5ESU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0312 in, CBN (TPG322-BN7000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 2, Cermet (DNMX432ESEW-T1500A)
- SUMITOMO WNMG431ESU Grade AC6040M Carbide Turning Insert (196DAPF)
- KYOCERA Diamond Turning Insert, Square, 4, 3 (SNG433T00425AAKA30)
- Sumitomo Turning Inserts