Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 0.5 in., WNMG, 3, Carbide
Mfr # WNMG433EGU-AC6030M
Zoro # G6376268
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 0.5 in.
- Insert Size 433
- Chip-Breaker EGU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WNMG433EGU-AC6030M
- Zoro # G6376268
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3 Inch 24 T Airsaw Met Rec Bimetal, PK25 (RBA324T25)
- KO-KEN Socket 17mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-17)
- BON TOOL Bon 14-841 Pry Bar, 56" Handle (14-841)
- LEATHERMAN Folding Knife, 9 Functions, Fold Open, Type: Swiss Army (832664)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMT, 1/32 in, Cermet (SPMT322EFK-T1500Z)
- SUMITOMO VCGT331MESI Grade AC5005S Carbide Turning Insert (1NW2022)
- SUMITOMO TPMT332ESU Grade AC8020P Carbide Turning Insert (19W1111)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBGA, 2, CBN (2NCVBGA222-BNC2020)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG431EGU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 4, Carbide (TPG324-AC8025P)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT321)
- Sumitomo Indexable Tools