Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 0.5 in., WNMG, 3, Carbide
Mfr # WNMG433EEG-AC6030M
Zoro # G6376356
product price: $9.65
/ea
Sold in multiples of 10 for $96.50
$96.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 0.5 in.
- Insert Size 433
- Chip-Breaker EEG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WNMG433EEG-AC6030M
- Zoro # G6376356
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0469" |
Through Hole Inside Dia. | 0.2031 in |
Description
Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2" Torx T20 IMPACT READY(R) 2pk (DWA2TX20IR2)
- ECLIPSE TOOLS Ratchet Cutter, Black 750 MCM (902-062)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-X (54123)
- GENESIS Genesis GSH400A-2 Foldable Saw Horse Set, 800 lb Weight Capacity, Steel (GSH400A-2)
- SUMITOMO Square Turning Insert, Square, 3, SCMT, 1, Carbide (SCMT32.51ELU-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432ESU-AC5025S)
- SUMITOMO TPMA630.5RH Grade NPD10 Binderless PCD Insert (332T019)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EMU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG431EGU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBGA, 2, CBN (2NCVBGA222-BNC2020)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide (CNMG431EEF-AC6030M)
- Sumitomo Indexable Tools