Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide
Mfr # WNMG432EEX-AC6040M
Zoro # G6377135
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 0.5 in.
- Insert Size 432
- Chip-Breaker EEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # WNMG432EEX-AC6040M
- Zoro # G6377135
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0313" |
Through Hole Inside Dia. | 0.2031 in |
Description
Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, TiAlN+AlCrN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Flat Ratchet Box Wrench 1/2 x 9/16, 12 Pt (RB-1618DH)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307729)
- DEWALT Cordless Recip Saw, 3000SPM, 20VDC, Battery (DCS380B/DCB204)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EHS37554)
- SUMITOMO VCMT221ESU Grade AC8025P Carbide Turning Insert (VCMT221ESU-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide (CCMT32.52ESU-AC6030M)
- SUMITOMO Square Turning Insert, Square, 1, SNMG, 3/32 in, Carbide (SNMG866ENZ-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG322ENG-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Cermet (TNMG333ESU-T1500A)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EUP-AC6040M)
- KYOCERA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT2205VF CA515)
- Sumitomo Turning Inserts