Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide
Mfr # WNMG432EEG-AC6030M
Zoro # G6377239
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 0.5 in.
- Insert Size 432
- Chip-Breaker EEG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WNMG432EEG-AC6030M
- Zoro # G6377239
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 70 lb. Advanced AVT® Breaker Hammer (HM1812X3)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 1.50"L, Steel (GN5C1500T5---21)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm), Primary Saw Application: Wood, Metal and Steel (DCH0258-G)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ELU-AC530U)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG431EGU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT32.51ESU-AC5015S)
- SUMITOMO Turning Insert, Diamond, 0.3126 in., CPMT, 2, Carbide (CPMT2.51.52EMU-AC420K)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 1, Carbide (WNMG431ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DPMT, 1, Carbide (DPMT21.51ESU-AC8025P)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332 CA525)
- Sumitomo Turning Inserts