Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 0.375 in., WNMG, 2, Carbide
Mfr # WNMG332EMU-AC6030M
Zoro # G6378149
product price: $7.55
/ea
Sold in multiples of 10 for $75.50
$75.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 0.375 in.
- Insert Size 332
- Chip-Breaker EMU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WNMG332EMU-AC6030M
- Zoro # G6378149
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.150" |
Through Hole Inside Dia. | 0.1500 in |
Description
Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Alloy Countersink, 3/4 in. (37548)
- GREY PNEUMATIC CHISEL FLAT 1-1/2" CHISEL 7" LONG (GPCH103)
- DEWALT Cordless Angle Grinder Kit, 60V, 9000 RPM (DCG418X2/DCG418B)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 1/4" A:1" (WHR-043)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC100)
- SUMITOMO Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Carbide (TBGT520.5LFX-AC8025P)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-ACP200)
- SUMITOMO Square Turning Insert, Square, 5/8 in, SPMN, 1/32 in, Carbide (SPMN532-AC5015S)
- SUMITOMO Turning Insert, Triangle, 0.25 in., TPMT, 2, Carbide (TPMT222EMU-AC420K)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 1, PCD (VCGT160404FS-1 WDN10)
- Sumitomo Turning Inserts