Shop All Turning Inserts
Sumitomo
Turning Insert, Trigon, 0.375 in., WNMG, 1, Carbide
Mfr # WNMG331ELUW-AC6030M
Zoro # G6378620
product price: $7.65
/ea
Sold in multiples of 10 for $76.50
$76.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 0.375 in.
- Insert Size 331
- Chip-Breaker ELUW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WNMG331ELUW-AC6030M
- Zoro # G6378620
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.1500 in |
Description
Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #42 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04404)
- PARKER RESEARCH Parker Powder Applicator (RB-4)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4501MR)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60004)
- SUMITOMO VNMG331EEX Grade AC6040M Carbide Turning Insert (VNMG331EEX-AC6040M)
- SUMITOMO Turning Insert, Triangle, 0.375 in., TCMT, 2, Carbide (TCMT32.52ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 3, CBN (4NCDNGA433-BNC300)
- SUMITOMO TPMA630.5RH Grade NPD10 Binderless PCD Insert (332T019)
- SUMITOMO VCMT221ESU Grade AC8025P Carbide Turning Insert (VCMT221ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide (DCGT32.50.5NAG-H1)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide (TPGT631LFY-AC5025S)
- Sumitomo Turning Inserts