Shop All Turning Inserts
Sumitomo
Turning Insert, Triangle, 0.5 in., TNMG, 3, Carbide
Mfr # TNMG433ENZ-AC420K
Zoro # G6311761
product price: $9.95
/ea
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 0.5 in.
- Insert Size 433
- Chip-Breaker ENZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG433ENZ-AC420K
- Zoro # G6311761
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- KEO Countersink Set, 5PC, 3FL, 60 Deg, Carbide (55749)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 1/2 in. (109020-0030)
- CRESCENT 24" Adjustable Tapered Handle Wrench - Carded (AC224VS)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 2, Carbide (CCMT21.52ESU-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EUP-AC5015S)
- SUMITOMO Grooving Insert, Uncoated (BNTT1020R-BN250)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC200)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ESU-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide (DCGT32.50.5NAG-H1)
- YG-1 TOOL CO TiAIN Super Spade Drill Insert, 32.0 132 (S08219)
- Sumitomo Indexable Tools