Shop All Turning Inserts
Sumitomo
Turning Insert, Triangle, 0.5 in., TNMA, 2, Carbide
Mfr # TNMA432-AC420K
Zoro # G6314519
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMA
- Inscribed Circle 0.5 in.
- Insert Size 432
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TNMA432-AC420K
- Zoro # G6314519
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0313" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Braided Collet, 1555764 (ET425DC-8Z)
- EAGLE TAPTEK CUTTING TOOLS 23/32 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-046-I)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 5/8" x 1-5/8", Overall Length: 3-3/4" (A-2020-DP)
- VAUGHAN Engineer Hammer, Hickory, 2.5 lb, 15-1/2 in (SDF40)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ESU-AC6030M)
- SUMITOMO TNMG433 EMU Grade AC5015S Carbide Turning Insert (TNMG433EMU-AC5015S)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Cermet (WNMG332ELUW-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT32.52ESU-AC5015S)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 1, Carbide (WNMG331ELUW-AC6030M)
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432 CA530)
- Sumitomo Indexable Tools