Shop All Turning Inserts
Sumitomo
Turning Insert, Triangle, 0.375 in., TPMT, 2, Carbide
Mfr # TPMT332ESU-AC6040M
Zoro # G6308611
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 0.375 in.
- Insert Size 332
- Chip-Breaker ESU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TPMT332ESU-AC6040M
- Zoro # G6308611
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.169" |
Nose Radius | 0.0313" |
Through Hole Inside Dia. | 0.1693 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 1/2 In. Cold Chisel 6 In. Length (10205)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1)
- MITUTOYO Steel Rule, Rigid, 6In, 50/100ths/0.5/1mm (182-206)
- DEWALT 4-1/2" (115mm) Small Angle Grinder Kit (DWE402K)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 3/64 in, Carbide (SPMR423ENF-AC820P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0468 in, CBN (6NCTNGA333-BNC300)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT32.52ESU-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 2, CBN (3NUTPGA21.52-BN7500)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMT, 1/32 in, Carbide (SPMT32.52ENX-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMT, 1, Carbide (TPMT32.51ESU-AC5025S)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- Sumitomo Turning Inserts