Shop All Turning Inserts
Sumitomo
Turning Insert, Triangle, 0.375 in., TNMG, 1, Carbide
Mfr # TNMG331EEF-AC6030M
Zoro # G6314178
product price: $7.39
/ea
Sold in multiples of 10 for $73.90
$73.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 0.375 in.
- Insert Size 331
- Chip-Breaker EEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG331EEF-AC6030M
- Zoro # G6314178
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.150" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (309)
- MILWAUKEE TOOL M18 Fuel Compact Band Saw, XC6.0 Battery (2829-20, 48-11-1865)
- GENERAL TOOLS Ruler, Stainless Steel, 6 In Length (616)
- TECHNIKS Spring Collet, ER16, 08mm (04216-08)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGG, 0.0312 in, Cermet (TPGG332L-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 2, Cermet (DCMT32.52EFB-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 1/2 in, CNMG, 1/32 in, Carbide (CNMG432EMU-AC820P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN (2NUDCGA32.50.5LF-BN7500)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51EFB-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELUW-T1500Z)
- TUNGALOY Turning Indexable Insert CCMT 32.5, PK10 (6777811)
- Sumitomo Turning Inserts