Shop All Turning Inserts
Sumitomo
Turning Insert, Triangle, 0.375 in., TCMT, 2, Carbide
Mfr # TCMT32.52ESU-AC6040M
Zoro # G6314756
product price: $10.59
/ea
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 0.375 in.
- Insert Size 32.52
- Chip-Breaker ESU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TCMT32.52ESU-AC6040M
- Zoro # G6314756
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.169" |
Through Hole Inside Dia. | 0.1693 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54788)
- NOVA 1 1/2” Multi Project Jaws (6050)
- GEARWRENCH 12 Dr 90 Tooth Teardrop Ratchet (KDT81304T)
- RIDGID Coupling, 1/2 Iw Cable Repair (91042)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432ESEW-AC810P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-ACP200)
- SUMITOMO DCMT21.51 EGU Grade AC5025S Carbide Turning Insert (19T6DCU)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, .5, Carbide (CCMT21.50.5ELU-AC6030M)
- SUMITOMO Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN (CGAR4062-BN2000)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT32.51ESU-AC5015S)
- WIDIA Triangle Turning Insert, Triangle, 4, TNMG, 1, Carbide (TNMG431UM WM25CT)
- Sumitomo Turning Inserts