Shop All Turning Inserts
Sumitomo
Turning Insert, Triangle, 0.375 in., TCMT, 2, Carbide
Mfr # TCMT32.52ESU-AC6030M
Zoro # G6314765
Sold in multiples of 10 for $98.50
$98.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 0.375 in.
- Insert Size 32.52
- Chip-Breaker ESU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TCMT32.52ESU-AC6030M
- Zoro # G6314765
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.169" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.1693 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 5/16x2-1/2x1/2 Double End Engraving Blank (218-014)
- STARRETT Protractor Head Reverse (PR-1224S)
- S & W MANUFACTURING Shrt Plunger, 316SS, Lght-E, 1/2”-13 (SSW10-8SL-316)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Necked Variable Helix, 5.0Mm (179L1968N5A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESU-AC830P)
- SUMITOMO TCGT1.81.50 RFX Grade AC5025S Carbide Turning Insert (10T6445)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide (CPMT32.51ESU-AC820P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EMU-AC830P)
- KYOCERA Diamond Turning Insert, Triangle, 4, 1 (TNMG431PSCA5525)
- Sumitomo Indexable Tools