Shop All Turning Inserts
Sumitomo
Turning Insert, Triangle, 0.375 in., TCMT, 1, Carbide
Mfr # TCMT32.51ESU-AC6040M
Zoro # G6314878
product price: $10.39
/ea
Sold in multiples of 10 for $103.90
$103.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 0.375 in.
- Insert Size 32.51
- Chip-Breaker ESU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TCMT32.51ESU-AC6040M
- Zoro # G6314878
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.51 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.169" |
Through Hole Inside Dia. | 0.1693 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (J5438H)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332 CA515)
- STANLEY ENGINEERED FASTENING Pop Set Pro Hand Blnd Rivet Tool Capacity: Alum / StlBlnd Rivets (PS15-CS)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, Solid, 1.5" dia. (ALH-4)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Cermet (VNMG331ELU-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN (2NCDNGA432-BNC200)
- SUMITOMO Turning Insert, Square, 0.5 in., SCMT, 2, Carbide (SCMT432EMU-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 3, CBN (4NCDNGA433-BNC300)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ESU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGG, 0.0312 in, Cermet (TPGG332L-T1500A)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NMS WSM20)
- Sumitomo Indexable Tools