Shop All Turning Inserts
Sumitomo
Turning Insert, Triangle, 0.375 in., TCMT, 1, Carbide
Mfr # TCMT32.51ESU-AC6030M
Zoro # G6314887
Sold in multiples of 10 for $98.50
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 0.375 in.
- Insert Size 32.51
- Chip-Breaker ESU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TCMT32.51ESU-AC6030M
- Zoro # G6314887
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.169" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.1693 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4-40 13/16" OD HSS Round Adjustable Die (DWTH1316-440)
- ALLIED INTERNATIONAL Linesman Pliers, 8" (90533)
- DRILL AMERICA m30x2 Carbon Steel Hex Die (DWTMHX30X2)
- WESTWARD Fencing Plier, 10-1/4" Overall Length (53JX02)
- SUMITOMO WNMG431ESU Grade AC6040M Carbide Turning Insert (196DAPF)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet (DNMG432EGU-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG331EUX-AC810P)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EUP-AC630M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN (2NUDCGA32.50.5LF-BN7500)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TPG, 0.0937 in, Carbide (TPG436-AC8025P)
- ATA Turning Insert, TNMG432, AG, AT201 GRD (90056)
- Sumitomo Indexable Tools