Shop All Turning Inserts
Sumitomo
Turning Insert, Triangle, 0.25 in., TPMT, 2, Carbide
Mfr # TPMT222EMU-AC420K
Zoro # G6309086
product price: $7.89
/ea
Sold in multiples of 10 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 0.25 in.
- Insert Size 222
- Chip-Breaker EMU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TPMT222EMU-AC420K
- Zoro # G6309086
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 222 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.130" |
Through Hole Inside Dia. | 0.13 in |
Description
Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/4 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Snap-Off Utility Knife Snap-Off, 7 in L (10-280)
- MOORE & WRIGHT Inside Caliper 150mm/6" (516)
- STANLEY Short Blade Chisel, 5/8 In. x 9 In. (16-976)
- KO-KEN Socket 9/16 6 Point 77mm 1/2 Sq. Drive (4300A-9/16)
- SUMITOMO Square Turning Insert, Square, 4, SNMG, 2, Carbide (SNMG432EMU-AC5025S)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 1, Carbide (CCMT32.51ESU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432EMU-AC700G)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide (CNMG431EEF-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431EEX-AC520U)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332EMU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-ACP200)
- Sumitomo Turning Inserts