Shop All Turning Inserts
Sumitomo
Turning Insert, Triangle, 0.25 in., TCMT, 2, Carbide
Mfr # TCMT21.52ESU-AC6030M
Zoro # G6314990
product price: $8.45
/ea
Sold in multiples of 10 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 0.25 in.
- Insert Size 21.52
- Chip-Breaker ESU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TCMT21.52ESU-AC6030M
- Zoro # G6314990
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.0313" |
Through Hole Inside Dia. | 0.11 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"x2" HSS Annular Cutter (DWC5-530-227)
- PROTO 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5220M)
- TEKTON 3/8 Inch Drive x 8 mm Long Hex Bit Socket (SHB13408)
- HOUGEN HMD904 Mag Drill 115V (0904101)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 2, Carbide (WNMG332EMU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide (CNMG433ESU-AC700G)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Cermet (TNMG333ESU-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMX, .5, PCD (NFCCMX32.50.5-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (NUCNMA432-BN2000)
- WIDIA Trigon Turning Inserts, Trigon, 4, WNMG, 2 (WNMG432RU WU25PT)
- Sumitomo Turning Inserts