Shop All Turning Inserts
Sumitomo
Turning Insert, Triangle, 0.25 in., TCMT, 1, Carbide
Mfr # TCMT21.51ESU-AC6030M
Zoro # G6315176
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 0.25 in.
- Insert Size 21.51
- Chip-Breaker ESU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TCMT21.51ESU-AC6030M
- Zoro # G6315176
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.11 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 3'' x 12'' Threaded Wet Core Bit Extension (TCB-EXT-3)
- DRILL AMERICA 5/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP5/64)
- ROTHENBERGER Manual Pipe Threaders, 1/2 in to 1 in, Rod: No Rod Bolt: No Bolt (70614)
- MILWAUKEE HAND TRUCKS Milwaukee 48-39-0508 Band Saw Blade, 10 TPI, 35-3/8 in L, Bi-Metal (48-39-0508)
- SUMITOMO SNMG644EEG Grade AC6040M Carbide Turning Insert (196DCJA)
- SUMITOMO Square Turning Insert, Square, 3/16 in, SECW, PCD (NFSECW13T3AGTNN-DA1000)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EGU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ELU-AC820P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESU-AC830P)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Cermet (WNMG332ELUW-T1500A)
- WALTER Turning Insert, Trigon, 1/2 in, WCMT, 0.40mm, Carbide (WCMT080404-FP4 WPP20S)
- Sumitomo Turning Inserts