Shop All Turning Inserts
Sumitomo
Turning Insert, Square, 0.75 in., SNMG, 4, Carbide
Mfr # SNMG644EEM-AC6030M
Zoro # G6317075
Sold in multiples of 10 for $171.50
$171.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 0.75 in.
- Insert Size 644
- Chip-Breaker EEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # SNMG644EEM-AC6030M
- Zoro # G6317075
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 644 |
Corner Radius | 4 |
Mounting Hole Dia. | 0.313" |
Nose Radius | 0.0625" |
Description
Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/16 in Size, Deep Socket, black oxide (6942)
- SUP-R-DROP Drop-in Anchor Setting Tool, 1/2 In (1312700)
- KLEIN TOOLS Tool Bag, Gray/Black, Blue/Black, 1680d Ballistic Polyester, 2520d Ballistic Polyester Bottom (55559)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-41)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TPG, 0.0937 in, Carbide (TPG436-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide (TPGT631LFY-AC5025S)
- SUMITOMO Square Turning Insert, Square, 1, SNMG, 6 (SNMG866EMU-AC5015S)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- SUMITOMO Square Turning Insert, Square, 4, SNMG, 1, Carbide (SNMG431EEF-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0468 in, Carbide (TPG323-AC8025P)
- Sumitomo Indexable Tools