Shop All Turning Inserts
Sumitomo
Turning Insert, Square, 0.75 in., SNMG, 3, Carbide
Mfr # SNMG643EMU-AC6030M
Zoro # G6317285
product price: $16.25
/ea
Sold in multiples of 10 for $162.50
$162.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 0.75 in.
- Insert Size 643
- Chip-Breaker EMU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG643EMU-AC6030M
- Zoro # G6317285
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 643 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.313" |
Nose Radius | 0.0469" |
Description
Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, Absotech
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Linecord, Footswitch (68880)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/8" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91291-07-09)
- SLUGGER BY FEIN Annular Cutter Kit, 1" Cut Depth, 6 pcs. (63134999010)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", Carbide (59598)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, .5, Carbide (CCMT21.50.5ELU-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.375 in., VNMG, 1, Carbide (VNMG331EEF-AC6030M)
- SUMITOMO VNMG332EGU Grade AC6040M Carbide Turning Insert (196D342)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet (DNMG432EGU-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG322ESU-AC830P)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- Sumitomo Indexable Tools